Tapered roller bearing Timken 93800-902C2, Outer diameter: 317.5 mm | Inner diameter: 203.2 mm | Width: 146.05 mm
Timken tapered roller bearing set
See technical informationReferences
Timken:93800-902C2
Rubix:396A3399
EAN:0053893978918


Technical specifications
| Inner diameter | 203.2 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.05 mm |
Product details : TIMKEN 93800-902C2 DOUBLE ROW TAPERED ROLLER BEARING
Timken tapered roller bearing set
Timken tapered roller bearing set
Technical specifications
Attributes
| Inner diameter | 203.2 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.05 mm |
| Bearing Clearance | c2 |
Show UNSPSC/ECL@SS
£ 5,183.36 excl. VAT
/ Each
£ 6,220.03 incl. VAT
- Usually arrives within 14 working days