Tapered roller bearing NSK 32310J, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 42.25 mm
Tapered roller bearing
See technical informationReferences
NSK:32310J
Rubix:216A9704
Manufacturer :32310J N
EAN:00029176001260

Product details : NSK 32310J METRIC TAPER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 1840 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 42.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 42.41 excl. VAT
/ Each
£ 50.89 incl. VAT
- Delivery usually within ( 2 ) days
