NTN - Tapered Roller Bearing - 30244
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 290x290x52 mm |
---|---|
Logistic Weight | 13,47 g |
Inner diameter | 160 mm |
Outer diameter | 290 mm |
Width | 52 mm |
Bearing Clearance | CN |
Series | 30200 |
Material | Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 720000 N |
Basic dynamic load, radial - Cr | 525000 N |
Usually arrives within 14 working days