Tapered roller bearing NSK 33216J, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 46 mm


NSK Single Row Tapered Roller Bearings

References
nsk:33216J
rubix:230A0116
manufacturer :HR33216J 5
ean:0029176422997
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter140 mm
Width46 mm
See all Specifications

Product details : NSK 33216J TAPERED ROLLER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight2970 g
Inner diameter80 mm
Outer diameter140 mm
Width46 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 94.96 excl. VAT
/ Each
£ 113.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories