Tapered roller bearing SKF 322/28 B, Outer diameter: 58 mm | Inner diameter: 28 mm | Width: 20.25 mm
Tapered Roller Bearing
See technical informationReferences
Superseded Ref:322/28 BJ2/Q
SKF:322/28 B
Rubix:231A7288
EAN:7316577327611

Product details : SKF 322/28B TAPERED ROLLER BEARING 7316577327611
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Technical specifications
Attributes
| Inner diameter | 28 mm |
|---|---|
| Outer diameter | 58 mm |
| Width | 20.25 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 71.99 excl. VAT
/ Each
£ 86.39 incl. VAT
- In stock: Next day delivery
