Tapered roller bearing Timken 15123/15250B, Outer diameter: 63.5 mm | Inner diameter: 31.75 mm | Width: 19.05 mm

Timken tapered roller bearings

See technical information
References
Timken:15123/15250B
Rubix:100A8837
EAN:0013992330642
brand logo
Technical specifications
Inner diameter31.75 mm
Outer diameter63.5 mm
Width19.05 mm
See all Specifications

Product details : TIMKEN 15123-99404 TAPERED ROLLER BEARING WITH FLANGE


Timken tapered roller bearings
Timken tapered roller bearings

Technical specifications


Attributes
Inner diameter31.75 mm
Outer diameter63.5 mm
Width19.05 mm
Bearing Clearancecn
Weight0.13 kg
Series15000
Cagesteel
Total bearing width19.749 mm
Basic static load, radial - C0r53900 N
Basic dynamic load, radial - Cr59900 N
Show UNSPSC/ECL@SS
£ 128.17 excl. VAT
/ Each
£ 153.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories