Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN XC2465CC-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken XC 2465CC/XC2465DD, Outer diameter: 61.973 mm | Inner diameter: 34.988 mm | Width: 17 mm
Tapered Roller Bearing
References
timken:
XC 2465CC/XC2465DD
rubix:
397A4862
ean:
0053893652399
Technical specifications
Inner diameter
34.988
mm
Outer diameter
61.973
mm
Width
17
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN XC2465CC-99401 TAPERED ROLLER BEARING
Considering the performance demands placed on tapered roller bearings, it’s rather amazing how simple the basic design really is.
Applications
Automotive;Transportation;Mobile Industrial;General Industrial
Technical specifications
Attributes
Inner diameter
34.988
mm
Outer diameter
61.973
mm
Width
17
mm
Bearing Clearance
c2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.00
excl. VAT
/
Each
£
74.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 478-30000, Outer diameter: 92.71 mm | Inner diameter: 65.024 mm | Width: 28.956 mm
Tapered roller bearing Timken HM807015B, Outer diameter: 108.966 mm | Width: 28.575 mm
Tapered roller bearing Timken NA 842/834D
Tapered roller bearing Timken HH914449-90011, Outer diameter: 177.8 mm | Inner diameter: 66.802 mm | Width: 114.3 mm
Tapered roller bearing Timken 32017X, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 29 mm
Tapered roller bearing Timken 82562
Tapered roller bearing Timken L507949/L507910, Outer diameter: 87.312 mm | Inner diameter: 57.15 mm | Width: 18.258 mm
Tapered roller bearing NTN 4T-15125, Outer diameter: 46 mm | Inner diameter: 31.75 mm | Width: 20.638 mm
Tapered roller bearing Timken HH 932132-90013
Tapered roller bearing Timken 48190/48120, Outer diameter: 161.925 mm | Inner diameter: 107.95 mm | Width: 34.925 mm
Tapered roller bearing Timken 657/652
Tapered roller bearing Timken SET4-900SA, Outer diameter: 50.292 mm | Inner diameter: 26.987 mm | Width: 14.224 mm
Tapered roller bearing Timken 11BC/13C
Tapered roller bearing NTN 4T-3520, Outer diameter: 84.138 mm | Inner diameter: 77.538 mm | Width: 23.812 mm
Tapered roller bearing Timken J6392