Tapered roller bearing Timken 387A/382A, Outer diameter: 96.838 mm | Inner diameter: 57.15 mm | Width: 21.001 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:387A/382A
Rubix:100A3138
EAN:0053893650968




Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 96.838 mm |
| Width | 21.001 mm |
Product details : TIMKEN 387A-99412 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x96,838x96,838 mm |
|---|---|
| Logistic Weight | 581 g |
| Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
| Inner diameter | 57.15 mm |
| Outer diameter | 96.838 mm |
| Width | 21.001 mm |
| Bearing Clearance | cn |
| Weight | 0.6 kg |
| Series | 385 |
| Material | carbon-chromium bearing steel (type 52100, according to astm a295) |
| Cage | steel |
| Limit speed | 5000 rpm |
| Total bearing width | 21.001 mm |
| Standard | ANSI/ABMA (INCH SERIES) |
| Basic static load, radial - C0r | 107000 N |
| Basic dynamic load, radial - Cr | 16900 N |
Show UNSPSC/ECL@SS
£ 51.45 excl. VAT
/ Each
£ 61.74 incl. VAT
- Delivery usually within ( 7 ) days