Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Fall protection
Lanyards
Lanyard
HONEYWELL 1008288 FPL1200/2S LANYARD 12X200 2XCML120S
HONEYWELL 1008288 FPL1200/2S LANYARD 12X200 2XCML120S
Titan Work positioning Lanyard
References
miller (honeywell):
1008288
rubix:
1011118
ean:
3660681039910
Technical specifications
Length
1.8
m
Product details
Technical specifications
Product details : HONEYWELL 1008288 FPL1200/2S LANYARD 12X200 2XCML120S
Adjustable work positioning lanyard, 12mm x 1.80m (1008285), with loop and 2 twist lock karabiners 21mm
Technical specifications
Attributes
Length
1.8
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.84
excl. VAT
/
Each
£
97.01
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GISS 868081 WRISTBAND WITH LANYARD FOR CONNECTING TOOLS
BAHCO 3875-LY2 LANYARD 1 2M C-FL MAX 3KG
HONEYWELL 1008272 FAT12/200 LANYARD EN354 12X200CM
HONEYWELL 1008276 SAFE B1 EN355 ABSOR + CMTL + CML03
JSP FAR0208 PIONEER 2M ADJ WORK POSITIONING RESTRAINT LANYARD
HONEYWELL 1008271 FAT12/150 LANYARD EN354 12X150CM
HONEYWELL 1002877 2M POSITIONING LANYARD 12MM PA EN358
KNIPEX 005001TBK KNIPEX HOOK-ON LANYARD 1000MM
3M 1200314 7100230815 PROTECTA WORK TRIGGER LANYARD ADJUST 2.00M
BAHCO 3875-LY3 LANYARD 65CM C-QRL MAX 1KG
3M 1150492 PROTECTA GEAR LOOPS 1150492
HONEYWELL 1012491 WRIST BANDIT TOOL HOLDER LANYARD
GISS 849121 E ABSORB KERNMANTLE ROPE LANYARD 1.90M+CONNECTOR L M18
HONEYWELL 1008281 SAFE C3 EN355 ABSOR +LANY CMA90 +CML03
GISS 868075 STRETCH LANYARD FOR CONNECTING TOOLS