HONEYWELL 1032334 RESTRAINT LANYARD KERN 1 5M + 2CS20
Restraint Lanyard
See technical informationSee documentsReferences
Miller:1032334
Rubix:239A8642
EAN:3660681054623

Documents
Product details : HONEYWELL 1032334 RESTRAINT LANYARD KERN 1 5M + 2CS20
Restraint lanyards are used to restrict the worker’s movement to prevent him reaching a location where a fall hazard exists
Strengths
•The Kernmantel rope is 2 times more resistant to the abrasion than the other standard ropes
The new kernmantel lanyards are manufactured with a light green rope with black stripes, which are highly visible from a distance increasing safety at work
The stitches are highly visible which facilitates the safety check before use
The new kernmantel lanyards are manufactured with a light green rope with black stripes, which are highly visible from a distance increasing safety at work
The stitches are highly visible which facilitates the safety check before use
Technical specifications
Attributes
| Length | 1.5 m |
|---|---|
| Type | restraint lanyard |
| Material | steel |
Show UNSPSC/ECL@SS
£ 39.69 excl. VAT
/ Each
£ 47.63 incl. VAT
- Usually arrives within 14 working days
