giss:849121
rubix:216A6491
ean:3660338091407

- Length: 1.8 m
- Main material: polyamide
giss:868075
rubix:216A6500
ean:3660338219450

- Length: 1.3 m
- Main material: polyester
jsp:FAR0308
rubix:80220598
ean:5038428161497

- Length: 2 m
- Main material: textile
giss:873173
rubix:216A6496
ean:3660338268106

- Length: 1.5 m
- Main material: polyethylene
giss:868079
rubix:216A6495
ean:3660338219474

- Length: 1.3 m
- Main material: polyester
giss:854294
rubix:216A6494
ean:3660338101045

- Length: 1.5 m
- Main material: polyamide
giss:886566
rubix:243A8264
ean:3660338399923

- Length: 2 m
- Main material: textile
giss:868083
rubix:216A6501
ean:3660338219498

- Length: 1 m
- Main material: polyester
giss:868077
rubix:216A6499
ean:3660338219467

- Length: 1.3 m
- Main material: polyester
jsp:FAR0208
rubix:2556826
ean:5038428161572

- Length: 2 m
- Main material: textile
giss:868081
rubix:216A6504
ean:3660338219481

- Length: 0.5 m
- Main material: polyester
3m:AL422
rubix:395A4821
manufacturer :7100231201
ean:3660570006504

- Length: 2 m
- Main material: polyamide
3m:KM419
rubix:270A8303
manufacturer :7100314887
ean:03660570008904

- Length: 0.9 m
- Main material: polyester
giss:886568
rubix:243A8265
ean:3660338399930

- Length: 2 m
- Main material: textile
3m:1260136
rubix:395A4822
manufacturer :7100309278

- Length: 1 m
- Main material: polyamide
3m:AC4002
rubix:395A4815
manufacturer :7100231207
ean:3660570036105

- Length: 0.35 m
- Main material: aluminium
3m:1200314
rubix:269A4730
manufacturer :7100230815
ean:3660570044704

- Length: 2 m
- Main material: nylon
3m:7100208175
rubix:271A8579
manufacturer :7100208175
ean:03660570006467

- Length: 1.3 m
- Main material: polyethylene
miller:1013430
rubix:163A2441
ean:3660681035172

- Length: 2 m
- Main material: polyester
miller:1008272
rubix:1011116
ean:3660681043481

- Length: 2 m
- Main material: polyamide
knipex:00 50 02 T BK
rubix:388A3134
ean:4003773081364

- Length: 0.26 m
- Main material: textile
bahco:3875-LY2
rubix:80033124
ean:7314150191260

- Length: 1.2 m
- Main material: polyester
bahco:3875-LY1
rubix:221A6479
ean:7314150191253

- Length: 1.2 m
- Main material: polyester
miller:1008281
rubix:1011113
ean:7312550082812

- Length: 2 m
- Main material: polyamide