JSP FAR0207 PIONEER 2M TWIN FALL ARREST LANYARD


Pioneer™ 2m Twin Tail fall arrest lanyard

References
jsp:FAR0207
rubix:2556825
ean:5038428161565
brand logo
brand logo
Technical specifications
Length2 m

Product details : JSP FAR0207 PIONEER 2M TWIN FALL ARREST LANYARD


The high quality kernmantle rope with aluminium connectors make a high quality and light lanyard for an everyday use. Kernmantle rope lanyard diameter 11 mm with shock absorber. Rope ends stitched and covered with polyethylene protective sleeve. Abrasion resistant thimbles provided within loops. Black & Red tracer in the rope to indicate the degradation of material. Fall indicator on the energy absorber. Length: 2 m.
Conforms to EN 355:2002, CNB/P/11.063: 2014

Technical specifications


Attributes
Length2 m
Show UNSPSC/ECL@SS
£ 132.29 excl. VAT
/ Each
£ 158.75 incl. VAT
  • In stock: Next day delivery