3M PROTECTA SANCHOC SHOCK ABSORBING LANYARD 1.00M AE5310RAK
Shock Absorbing Lanyard
See technical informationReferences
3M:1260136
Rubix:395A4822
Manufacturer :7100309278

Product details : 3M PROTECTA SANCHOC SHOCK ABSORBING LANYARD 1.00M AE5310RAK
Our 3M™ Protecta® Sanchoc™ Shock Absorbing Lanyards are available in a variety of materials, lengths, connection types and number of legs; there is a suitable fall arrest lanyard for all applications and for workers of all heights and sizes. 3M™ Protecta® Sanchoc energy absorbing are available in various materials. The rope lanyards are constructed from 10. 5 mm diameter braided polyamide rope. Rope terminations are sewn with high strength polyester thread. The Webbing shock-absorbing lanyards are constructed from supple and flexible 25 mm or 45 mm width webbing. They are pleasant to use and are highly abrasion resistant with an excellent lifespan. For workers exposed to working over edges, our 3M™ Protecta® Sanchoc energy absorbing edge tested lanyards (rope or web)are rigorously tested over a 0. 5 mm radius edge. All models have identification labels are protected within the transparent shock pack cover. Available in a range of lengths, designs and connector options.
Strengths
•Use 3M™ Protecta® shock-absorbing lanyards with a 3M fall arrest harness as part of a complete fall protection system
Energy absorbing fall arrest lanyard safely arrests your fall and reduces the impact on your body
CE certified to EN355 standard
Multiple configurations available to suit a variety of applications
Energy absorbing fall arrest lanyard safely arrests your fall and reduces the impact on your body
CE certified to EN355 standard
Multiple configurations available to suit a variety of applications
Applications
Construction;General Industry;Transportation Utilities
Technical specifications
Attributes
| Length | 1 m |
|---|---|
| Main material | polyamide |
| Type | shock absorbing lanyard |
| Material | polyamide (rope) |
Show UNSPSC/ECL@SS
£ 123.73 excl. VAT
/ Each
£ 148.48 incl. VAT
- Delivery usually within ( 26 ) days