References
Miller:1032351
Rubix:80117862
EAN:3660681054791
Product details : HONEYWELL 1032351 RESTRAINT LANYARD Y KERN 1M +QT +2GO55
Y-halyard tether with a 1/4 turn carabiner + 2 GO55 carabiners. Length: 1 m. EN354/EN358 standard.
Strengths
Tether designed with a high quality halyard, subjected to abrasion tests which guarantee that the halyard is twice as strong as a standard halyard. Easy remote identification: light green rope with black stripes. Simplified pre-use check: highly visible (multicolored) stitches.
Applications
Perfectly suited to the following areas: construction, general industry and utilities.
Technical specifications
Attributes
| Length | 1 m |
|---|---|
| Main material | textile |
Show UNSPSC/ECL@SS
£ 98.76 excl. VAT
/ Each
£ 118.51 incl. VAT
- Usually arrives within 14 working days

