HONEYWELL 1008271 FAT12/150 LANYARD EN354 12X150CM
TITAN F Restraint Lanyard - 1,5 m
See technical informationReferences
Miller:1008271
Rubix:1011115
EAN:3660681043474

Product details : HONEYWELL 1008271 FAT12/150 LANYARD EN354 12X150CM
Restraint polyamide lanyard 12mm with 1,5 m lenght and 2 loops ; no connector
Technical specifications
Attributes
| Length | 1.5 m |
|---|---|
| Type | 2 loops |
Show UNSPSC/ECL@SS
£ 17.94 excl. VAT
/ Each
£ 21.53 incl. VAT
- Usually arrives within 14 working days
