Titex Jobber Drill
Drilling diameter | 4.1 mm |
---|---|
Total length | 75 mm |
Length of cut | 43 mm |
Drilling diameter | 4.1 mm |
---|---|
Total length | 75 mm |
Length of cut | 43 mm |
Din standard | DIN 1869- 2 |
Body material | HSS-Co |
Tip angle | 130 ° |
Tail diameter | 4.1 mm |
Usually arrives within 14 working days