TITEX A12445.0 A1244 HSCO JOBBER DRILL 5.00MM


Titex Jobber Drill

References
walter titex:A1244-5
rubix:029693
manufacturer :5060391
Technical specifications
Drilling diameter5 mm
Total length86 mm
Length of cut52 mm
See all Specifications

Product details : TITEX A12445.0 A1244 HSCO JOBBER DRILL 5.00MM


Extra long spiral drill made of high-performance high-speed steel in accordance with DIN1869/2

Strengths

Up to 22xD hole depth
Ground cylindrical shaft

Applications

Standard screwdriver for drilling deep holes through a hole blind plate for drilling

Technical specifications


Attributes
Drilling diameter5 mm
Total length86 mm
Length of cut52 mm
Din standardDIN 1869- 2
CoatingNon Coated
Direction of cuttingRight
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter5 mm
Show UNSPSC/ECL@SS
£ 6.05 excl. VAT
/ Each
£ 7.26 incl. VAT
  • In stock: Next day delivery