ROEBUCK TB58PC-KIT TB58PC-KIT TOOL BAG WITH 58 PC TOOLKIT

Tool bag

See technical information

References

Roebuck:TB58PC-KIT
Rubix:266A4315
brand logo

Product details : ROEBUCK TB58PC-KIT TB58PC-KIT TOOL BAG WITH 58 PC TOOLKIT


• Polyester Toolbox including: -1 main storage area. -5 Internal storage pockets. 9 side storage pockets with flap and Hook & Loop closure, 3 side pockets for storage, 1 zipped pocket.
• Storage capacity: 25 litres. WxDxL 241x368x482mm
Toolkit contents: 6 combination spanners 6x12 Ø 7, 8, 10, 13, 17, 19mm, 1 set of 9 ball end hex keys, riveting hammer 40mm, diagonal cutter 160mm, universal clamp 160mm, 1 needle - 1 adjustable wrench 35 mm - 2 screwdrivers slotted 5.5x125, 6.5x150mm, 1 adjustable plier, 1 box 30 screwdriver bits, 1 screwdriver with magnetic tip 1/4”, 1 medium-smooth flat file 200 mm, 1 large capacity vice grip, 2 pin punches Ø 2.3

Technical specifications


Attributes
£ 275.11 excl. VAT
/ Each
£ 330.13 incl. VAT
  • In stock: Next day delivery