WERA 135928 K'FORM KOMPAKT M1 TOOL SET METAL 39PC


Compact Tool Set

References
wera:05135928001
rubix:169A9961
manufacturer :05135928001
ean:4013288178367
brand logo
brand logo
Technical specifications
Number of elements39

Product details : WERA 135928 K'FORM KOMPAKT M1 TOOL SET METAL 39PC


Compact tool set with the 39 most important screwdriver tools for jobs on metal. Includes the incredibly fast 1/4" Zyklop Speed ratchet and accessories; 7 manual and power tool sockets, sizes 5. 5-13, 1 universal bit holder; 13 bits in a length of 89 mm; 6 metal twist drill bits with diameter of 3-10 mm; 1 screw gripper for firmly holding screws; 1 single-pole phase tester 247; textile box, very robust and durable; can be positioned upright in the workshop shelf for convenient storage; additional surface protection thanks to the textile outer material; low weight and volume for simplified mobility.

Strengths

•Incredibly fast 1/4" Zyklop Speed ratchet with pivoting ratchet head and 5 predefined locking positions
Manual and power tool sockets (non-impact) with ball-stop groove and knurling at lower end for more grip
Multi-component Kraftform handle of the bit holder for fast and ergonomic screwdriver
Comprehensive accessories such as bits, drill bits, screw gripper and single-pole phase tester
Set in robust textile box

Technical specifications


Attributes
Number of elements39
Show UNSPSC/ECL@SS
£ 189.44 excl. VAT
/ Each
£ 227.33 incl. VAT
  • Usually arrives within 14 working days