Deep groove ball bearing FAG 6018-M-C4, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm
Ball bearings
See technical informationReferences
FAG:6018-M-C4
Rubix:158A6269
Manufacturer :0384043110040
EAN:4012801274753

Product details : FAG RADIAL BALL BEARING 6018-M-C4
The FAG ball bearing features a brass cage and C4 internal clearance, optimized for very high speeds. It is designed to withstand radial and axial loads in both directions. Its open design facilitates installation and maintenance, making it ideal for applications requiring low friction and excellent heat dissipation.
Features:
This single-row ball bearing is designed for very high speeds thanks to its increased internal clearance (C4), brass cage, and open design, which reduce friction and effectively dissipate heat. This combination ensures stable performance even at high speeds. The brass cage also offers excellent resistance to shocks and vibrations, while ensuring good stability under high loads.
Maintenance:
To ensure optimal performance, it is essential to maintain adequate lubrication, whether through grease or oil, depending on operating conditions. Regular inspections of key parameters, such as noise, temperature, lubrication, and vibration, are recommended. If signs of wear or failure are detected, prompt replacement is advised to prevent further damage to the equipment.
Sealing:
This is an open-type bearing with no seals. It therefore offers no protection against external contaminants, such as dust, particles, or liquids. It is primarily used in clean, controlled environments. The absence of seals minimizes friction, ensuring minimal resistance torque.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions for industrial and automotive applications. With a long history of expertise, it stands out for its cutting-edge technologies that ensure reliability, performance, and durability.
Key Benefits:
- Open design for easy installation and maintenance;
- Withstands radial and axial loads in both directions;
- Suitable for very high-speed applications thanks to its increased internal clearance (C4);
- Brass cage providing stability and impact resistance;
- Low internal friction for improved energy efficiency.
Applications:
This bearing is ideal for electric motors, industrial pumps, fans, and machine tools. It is also used in conveyor systems, agricultural equipment, and paper-making machinery. Its ability to effectively handle temperature fluctuations ensures increased reliability and longevity, even at high speeds.
Features:
This single-row ball bearing is designed for very high speeds thanks to its increased internal clearance (C4), brass cage, and open design, which reduce friction and effectively dissipate heat. This combination ensures stable performance even at high speeds. The brass cage also offers excellent resistance to shocks and vibrations, while ensuring good stability under high loads.
Maintenance:
To ensure optimal performance, it is essential to maintain adequate lubrication, whether through grease or oil, depending on operating conditions. Regular inspections of key parameters, such as noise, temperature, lubrication, and vibration, are recommended. If signs of wear or failure are detected, prompt replacement is advised to prevent further damage to the equipment.
Sealing:
This is an open-type bearing with no seals. It therefore offers no protection against external contaminants, such as dust, particles, or liquids. It is primarily used in clean, controlled environments. The absence of seals minimizes friction, ensuring minimal resistance torque.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions for industrial and automotive applications. With a long history of expertise, it stands out for its cutting-edge technologies that ensure reliability, performance, and durability.
Key Benefits:
- Open design for easy installation and maintenance;
- Withstands radial and axial loads in both directions;
- Suitable for very high-speed applications thanks to its increased internal clearance (C4);
- Brass cage providing stability and impact resistance;
- Low internal friction for improved energy efficiency.
Applications:
This bearing is ideal for electric motors, industrial pumps, fans, and machine tools. It is also used in conveyor systems, agricultural equipment, and paper-making machinery. Its ability to effectively handle temperature fluctuations ensures increased reliability and longevity, even at high speeds.
Technical specifications
Attributes
| Logistic Weight | 1420 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 60..-m |
| Cage | brass |
| Reference speed | 5600 rpm |
| Limit speed | 8600 rpm |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 120.15 excl. VAT
/ Each
£ 144.18 incl. VAT
- In stock: Next day delivery
