Deep groove ball bearing SNR 6201HT200ZZ, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm

Topline ball bearings

See technical informationSee documents

References

SNR:6201HT200ZZ
Rubix:204A9398
EAN:3413520507596
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter32 mm
Width10 mm
See all Specifications

Documents

Product details : SNR 6201HT200ZZ SPECIFIC BALL BEARINGS


TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for 200°C application

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x60x21 mm
Logistic Weight42 g
Inner diameter12 mm
Outer diameter32 mm
Width10 mm
Sealingtwo metal shields
Bearing Clearancec4
Series6200
Cagesteel
Reference speed22000 rpm
Limit speed11000 rpm
Basic static load, radial - C0r3100 N
Basic dynamic load, radial - Cr6800 N
Weight0.038 kg
£ 11.13 excl. VAT
/ Each
£ 13.36 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories