Deep groove ball bearing SNR 6205HT200ZZ, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm

Topline ball bearings

See technical informationSee documents

References

SNR:6205HT200ZZ
Rubix:204A9515
EAN:3413520351861
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Documents

Product details : SNR 6205HT200ZZ SPECIFIC BALL BEARINGS


TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for 200°C application

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x70x22 mm
Logistic Weight140 g
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Sealingtwo metal shields
Bearing Clearancec4
Series6200
Cagesteel
Reference speed14000 rpm
Limit speed6100 rpm
Basic static load, radial - C0r7900 N
Basic dynamic load, radial - Cr13800 N
Weight0.128 kg
£ 18.57 excl. VAT
/ Each
£ 22.28 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories