Deep groove ball bearing SNR 6210FT150ZZ, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6210FT150ZZ
Rubix:204A9717
EAN:3413520352936



Documents
Product details : SNR 6210FT150ZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for 150°C application
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x26x93 mm |
|---|---|
| Logistic Weight | 480 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 8200 rpm |
| Limit speed | 7000 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Weight | 0.453 kg |
Show UNSPSC/ECL@SS
£ 32.24 excl. VAT
/ Each
£ 38.69 incl. VAT
- Delivery usually within ( 3 ) days
