Deep groove ball bearing SNR 6000FT150ZZ, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm

Topline ball bearings

See technical informationSee documents

References

SNR:6000FT150ZZ
Rubix:204A8789
EAN:3413520353100
brand logo

Technical specifications

Inner diameter10 mm
Outer diameter26 mm
Width8 mm
See all Specifications

Documents

Product details : SNR 6000FT150ZZ SPECIFIC BALL BEARINGS


TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for 150°C application

Technical specifications


Attributes
Logistics dimensions (L x W x H)26x26x8 mm
Logistic Weight20 g
Inner diameter10 mm
Outer diameter26 mm
Width8 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6000
Cagesteel
Reference speed28000 rpm
Limit speed28000 rpm
Basic static load, radial - C0r1970 N
Basic dynamic load, radial - Cr4500 N
Weight0.02 kg
£ 5.57 excl. VAT
/ Each
£ 6.68 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories