Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
MIG/MAG generators
MIG/MAG torch consumables
MIG/MAG accessories box
ESAB HVY DUTY BOGEY 0366902880
ESAB HVY DUTY BOGEY 0366902880
MIG/MAG accessories box Esab
References
esab:
0366902880
rubix:
113A9991
ean:
7322370444189
Product details
Technical specifications
Product details : ESAB HVY DUTY BOGEY 0366902880
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
451.69
excl. VAT
/
Each
£
542.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ESAB 414191881 WATER COOLER
ESAB 0366314001 PSF250/321W M6 TIP ADAPTOR PK5
GISS 868178 EXTRA TRIGGER MIG ERGOBLUE PK10+G4553
ESAB 0458471005 SPLATTER PROTECTION
ESAB TIP ADAPTER M6 PSF 305/405/C 0366394001
KARCHER 41303990 FLOOR TOOL 4.130-399.0
"ESAB 43049009 ARCAIR SLICE 3/8"" X 36"" ROD PACK 25"
PARWELD PWPF155 TORCH HEAD
PARWELD PD101-14 CUTTING TIP 1.4MM 50-80 7
KARCHER 4.130-400.0 LANE NOZZLE
GISS 865769 4 M ERGOBLUE 500 MIG TORCH WIRE DIAMETER MM 2
GISS 865728 3 M AND 4 M ERGOBLUE 25 MIG TORCH MM 3000% 0.6-0.9
FACOM SLS.G89 SLS HEAT SHRINK RING - D51-89MM 11.3KG MAXIMUM WEIGHT
GISS 865735 3 M AND 4 M ERGOBLUE 25 MIG TORCH LENGTH MM 4000 RED
PARWELD B4014-12 BZL MB25/MB36/MB50 CONTACT TIP 1.2MM PACK OF 25