GISS 865735 3 M AND 4 M ERGOBLUE 25 MIG TORCH LENGTH MM 4000 RED

3m and 4 m ergoblue 25 mig torch

See technical informationSee documents

References

Spartex:865735
Rubix:217A2494
EAN:3660338199554
3 M and 4 M ERGOBLUE 25 MIG TORCH Length mm 4000 Red

Technical specifications

Length3000 mm
Materialteflon

Documents

Product details : GISS 865735 3 M AND 4 M ERGOBLUE 25 MIG TORCH LENGTH MM 4000 RED


Air-cooled. .
Length: 3 and 4 meters. .
Euro connector. .
Cable diameter: 0.8 to 1.2 mm .
Duty cycle factor at 60%: 230 CO2 - 220 A Mix Standards: EN60974-7

Strengths

Ergonomic handle designed to optimally distribute weight and make using the torch manageable. High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.

Technical specifications


Attributes
Length3000 mm
Materialteflon
£ 17.68 excl. VAT
/ Each
£ 21.22 incl. VAT
  • Usually arrives within 14 working days

Material