WYPALL 7471 L40 EXTRA ABSORBENT TOWELS QUARTERFOLD WHITE PK18
WypAll® L40 Wipers 7471 - 1 pack x 56 folded sheets, 1 ply, white
See technical informationReferences
Wypall:7471
Rubix:2000436
Manufacturer :7471
EAN:5033848011094

Product details : WYPALL 7471 L40 EXTRA ABSORBENT TOWELS QUARTERFOLD WHITE PK18
The WypAll® L40 is the perfect combination of value and versatility for everyday wiping tasks. These limited life wipers use double re-creped (DRC) base sheet technology, layered fabric that’s strong, thick and highly absorbent so it cleans up fast without falling apart, does the job with fewer wipers and helps reduce costs. No wonder the WypAll® L40 range is the wiper of choice for industry professionals who demand who demand the very highest standards of hygiene and cleanliness. Individual sheet size 30.4cm (L) x 31.7cm (W). For different pack and product size options, see our other WypAll® products in the range: 7331, 7425, 7426, 7452, 7454, 7461 and 7462. Compatible with the WypAll® Wiper dispenser (product code 7969). 1 pack x 56 folded sheets, 1 ply, white (56 total)
Strengths
With the DRC (Double Re-Creped) technology, this single-use towel is strong, thick and highly absorbent. It cleans quickly without fraying and allows a task to be performed with fewer towels, contributing to cost reduction.
Applications
Strong, thick and very absorbent
Technical specifications
Attributes
| Colour | white |
|---|---|
| Main material | polyethylene |
| Material | double re-creped |
Show UNSPSC/ECL@SS
£ 166.25 excl. VAT
/ Each
£ 199.50 incl. VAT
- In stock: Next day delivery
