WYPALL 7565 X80 CLEANING CLOTHS INTERFOLDED BLUE 1 BAG OF 25 SHEETS
WypAll® X80 Cleaning Cloths 7565 - 1 pack x 25 interfolded cloths, 1 ply, blue
See technical informationReferences
Wypall:7565
Rubix:2008074
Manufacturer :7565
EAN:5033848040087

Product details : WYPALL 7565 X80 CLEANING CLOTHS INTERFOLDED BLUE 1 BAG OF 25 SHEETS
The WypAll® X80 Colour-Coded Range has been specially designed for tough maintenance and cleaning tasks in food processing and healthcare environments. Perfect for use in high hygiene areas, these cloths are food contact certified and available in 4 different colours to help avoid cross-contamination. Leading the way in hygiene, our goal is to support you in reducing the risk of cross-contamination and facilitate task segregation where it is a key requirement. WypAll® X80 Colour-Coded Cloths have been designed to enhance regulatory hygiene practices and compliance. Advanced Hydroknit technology ensures each cloth is strong, durable and highly absorbent without tearing. Delivered in a hygienic poly pack to provide protection from cross-contamination whilst also ensuring you only touch the sheet that you use. Each poly pack delivers single sheet dispensing, to control usage and reduce waste. Individual sheet size 41cm (L) x 33.5cm (W). 1 pack x 25 interfolded cloths, 1 ply, blue (25 total)
Technical specifications
Attributes
| Main material | hydroknit |
|---|---|
| Material | hydroknit |
Show UNSPSC/ECL@SS
£ 7.44 excl. VAT
/ Each
£ 8.93 incl. VAT
- In stock: Next day delivery
