ANDREX 4978918 FAMILY SOFT TOILET TISSUE 170 SHEETS PK/24
ANDREX 4978918 FAMILY SOFT TOILET TISSUE 170 SHEETS
See technical informationReferences
Andrex:4978918
Rubix:399A4894
Manufacturer :4978918



Product details : ANDREX 4978918 FAMILY SOFT TOILET TISSUE 170 SHEETS PK/24
Andrex 4978336 Family Soft Toilet Tissue is suitable for high-volume commercial and industrial use. Each roll contains 170 sheets, with 24 rolls per pack, providing a long-lasting supply for busy facilities. The 9x5 sheet design ensures efficiency, reducing the need for frequent replacements. With its soft texture and strong absorbency, this toilet tissue offers reliable performance, making it an excellent choice for maintaining hygiene in workplaces, restrooms, and other high-traffic areas. Andrex Family Soft provides the comfort and durability needed for everyday use in commercial settings.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Number of rolls | 24 |
| Number of formats | 2 |
Show UNSPSC/ECL@SS
£ 15.66 excl. VAT
/ Each
£ 18.79 incl. VAT
- In stock: Next day delivery
