Buckling torque wrench TBN - 760
Tightening torque, minimum | 0.2 N.m |
---|---|
Tightening torque, maximum | 2 N.m |
Square drive adapter | 23/64x15/32 '' |
Logistic Weight | 110 g |
---|---|
Tightening torque, minimum | 0.2 N.m |
Tightening torque, maximum | 2 N.m |
Square drive adapter | 23/64x15/32 '' |
Length | 105 mm |
Weight | 0.11 kg |
Fixation | 9x12 mm |
Type | Buckling torque wrench |
Usually arrives within 14 working days