Fork end tips in inches - attachment 9 x 12 mm
Opening | 3/8 mm |
---|---|
Fixation | 9x12 mm |
Length | 17.5 mm |
Logistic Weight | 37 g |
---|---|
Packaged dimensions (D x W x H) | 40x30x20 mm |
Package weight | 37 g |
Opening | 3/8 mm |
Fixation | 9x12 mm |
Length | 17.5 mm |
Usually arrives within 14 working days