BAHCO BE-6990-IP6 FIXED PRESET TORQUE SCREWDRIVER
TORX and TORX PLUS® torque screwdrivers
See technical informationReferences
Bahco:BE-6990-IP6
Rubix:1180944
EAN:7314151846725

Product details : BAHCO BE-6990-IP6 FIXED PRESET TORQUE SCREWDRIVER
Strengths
One-click torque release.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Length | 168 mm |
| Weight | 0.15 kg |
Show UNSPSC/ECL@SS
£ 59.03 excl. VAT
/ Each
£ 70.84 incl. VAT
- Delivery usually within ( 14 ) days
