NORBAR 11140 TW MDL 200 P TYPE 1/2


Torque Wrench

References
norbar torque tools:11140
rubix:248839
ean:5060207560870
brand logo
brand logo
Technical specifications

Product details : NORBAR 11140 TW MDL 200 P TYPE 1/2


'P' Type Torque Wrenches are designed for the production environment where they will be set and then dedicated to a particular application. There is no scale, the wrench must be set against a torque testing device such as Norbar's Professional Torque Tester. The reversible ratchets on these models are designed with compact dimensions and a narrow engagement angle resulting from the 72 tooth pattern. These features make the wrench ideal for use in the combined spaces of modern motor vehicles and many other applications.

Strengths

Setting system is designed to discourage unauthorised alteration.
Coloured end seals are provided to identify the wrench to a particular operator, torque setting or calibration period.
Available with a high quality ratchet or as a 'Torque Handle'.
On request ‘P’ Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set has been requested will the tool be supplied with a Declaration of Conformance

Technical specifications


Attributes
Length425 mm
Weight1 kg
TypeTorque Wrench
Show UNSPSC/ECL@SS
£ 206.51 excl. VAT
/ Each
£ 247.81 incl. VAT
  • In stock: Next day delivery