GEDORE DREMOMETER MINI TORQUE WRENCH 2-12N-M / 18-106 IBF-IN 753-11
Torque Wrench DREMOMETER MINI
See technical informationReferences
Gedore:753-11
Rubix:80394931
Manufacturer :1957694
EAN:4002805929063


Technical specifications
| Tightening torque, minimum | 2.5 N.m |
|---|---|
| Tightening torque, maximum | 12 N.m |
| Square drive adapter | 1/4 '' |
Product details : GEDORE DREMOMETER MINI TORQUE WRENCH 2-12N-M / 18-106 IBF-IN 753-11
Torque wrench DREMOMETER MINI 1/4" 2.5-12 Nm Use: Controlled screw tightening in the range 2.5 - 12 N·m / 22.5 - 106 lbf·in For use in almost all industrial manufacturing areas Features: Classified to DIN EN ISO 6789:2017 Type II Class A, with a factory certificate. Working accuracy: +/- 3% tolerance of scale set torque. The specification of the standard (+/- 4%) is exceeded. Torque wrench with 1/4" square drive with ball locking device DIN 3120 - A 6.3, similar to ISO 1174, for controlled clockwise tightening Automatic short-path actuation with tactile impulse and audible signal Lightweight plastic casing, made from high-grade, glass-fibre reinforced polyamide, with soft-grip handle Dual scale with a scale graduation of 0.5 N·m and 5 lbf·in Additional micrometre scale for setting interim values with N·m, graduations of 0.05 N·m Window with a magnifying-glass effect Locking button enables reliable locking of the torque setting Scope of delivery: Torque wrench type MINI With certificate acc. to DIN EN ISO 6789:2003, traceable via in-house DAkkS laboratory to national standards
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Tightening torque, minimum | 2.5 N.m |
| Tightening torque, maximum | 12 N.m |
| Square drive adapter | 1/4 '' |
| Length | 211 mm |
| Weight | 0.32 kg |
| Fixation | 6.3 mm |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 319.27 excl. VAT
/ Each
£ 383.12 incl. VAT
- Delivery usually within ( 22 ) days