Torque wrench
Welcome to RUBIX's torque wrench category! Here, you can choose from a range of high-quality torque wrenches designed to provide precise and controlled tightening of fasteners. Our torque wrench category offers a variety of options, including easy-to-use tools equipped with an adjustable vernier scale.
Versatile torque wrenches
Torque wrenches are essential for accurate and consistent bolts, nuts, and other fasteners' assembly and adjustment. Our wrenches allow you to apply the correct torque to achieve proper fastener tension and prevent over-tightening or under-tightening.
Our selection of torque wrenches features user-friendly designs that make them easy to operate. The vernier scale allows for fine-tuning torque settings, ensuring optimal accuracy and control during tightening operations.
RUBIX's torque wrench category
We realise the importance of reliable and accurate torque application in various industries and applications. That is why, our torque wrench category features wrenches from trusted brands known for their precision and durability.
Our torque wrenches offer the versatility and precision you need for your projects – whether you are a professional mechanic, engineer, or DIY enthusiast. From automotive repairs to industrial applications, these wrenches ensure that your fasteners meet the specified torque requirements. Browse our torque wrench category today and choose the perfect wrench for your torque tightening needs.
295 Product(s) with 489 variant(s):
ROEBUCK 8787573 1/2DR TORQUE WRENCH 60-300NM/45-220LBFT
- roebuck:8787573
- rubix:80371656
- ean:3660338519024
- In stock: Next day delivery
- Tightening torque, minimum:60 N.m
- Tightening torque, maximum:300 N.m
- Square drive adapter:1/2 ''
ROEBUCK TORQUE WRENCH CLAMPING N.M 20-100 853393
- Superseded Ref:8787571
- roebuck:853393
- rubix:209A7701
- ean:3660338095290
- In stock: Next day delivery
- Tightening torque, minimum:20 N.m
- Tightening torque, maximum:100 N.m
- Square drive adapter:1/2 ''
"ROEBUCK 01785 3/8"" DRIVE TORQUE WRENCH (12-60N-M)"
- roebuck:3974893
- rubix:2016497
- ean:3660338395239
- Usually arrives within 14 working days
- Tightening torque, minimum:12 N.m
- Tightening torque, maximum:60 N.m
- Square drive adapter:3/8 ''
"WERA 075604 CLICK TORQUE A 5 TORQUE WRENCH 2.5 25NM 1/4"" SQ."
- wera:05075604001
- rubix:203A5137
- ean:4013288193179
- In stock: Next day delivery
- Tightening torque, minimum:2.5 N.m
- Tightening torque, maximum:25 N.m
- Square drive adapter:1/4' ''
NORBAR 13841 TW TTI 50 3/8IN SQ. DR. 10-50 N.M/LBF.FT
- norbar torque tools:13841
- rubix:80992653
- ean:5060207566117
- In stock: Next day delivery
- Tightening torque, minimum:10 N.m
- Tightening torque, maximum:50 N.m
- Square drive adapter:3/8 ''
EXPERT EVT1200A TORQUE WRENCH 20-100 LB/FT
- expert:EVT1200A
- rubix:046954
- ean:5024344009074
- In stock: Next day delivery
- Tightening torque, minimum:25 N.m
- Tightening torque, maximum:135 N.m
- Square drive adapter:1/2 ''
ROEBUCK 010360A89770 DIAL TORQUE WRENCH 200 N.M 1/2 SD
- roebuck:010360A89770
- rubix:247874
- In stock: Next day delivery
- Tightening torque, minimum:40 N.m
- Tightening torque, maximum:200 N.m
- Square drive adapter:1/2 ''
NORBAR 15005 TW MDL 300 PROF 1/2IN SQ DR INDUSTRIAL RATCHET
- norbar torque tools:15005
- rubix:80162317
- ean:5060207564298
- In stock: Next day delivery
- Tightening torque, minimum:60 N.m
- Tightening torque, maximum:300 N.m
- Square drive adapter:1/2 ''
"WERA 075621 CLICK TORQUE C 2 TORQUE WRENCH 20 100NM 1/2"" SQ."
- wera:05075621001
- rubix:210A1346
- manufacturer :05075621001
- ean:4013288193223
- In stock: Next day delivery
- Tightening torque, minimum:20 N.m
- Tightening torque, maximum:100 N.m
- Square drive adapter:1/2 ''
"WERA 075622 CLICK TORQUE C 3 TORQUE WRENCH 40 200NM 1/2"" SQ."
- wera:05075622001
- rubix:221A6353
- manufacturer :05075622001
- ean:4013288193230
- In stock: Next day delivery
- Tightening torque, minimum:40 N.m
- Tightening torque, maximum:200 N.m
- Square drive adapter:1/2 ''
EXPERT 1/2 INCH TORQUE WRENCH 60-340NM
- expert:E100109
- rubix:2527754
- ean:3258951001097
- In stock: Next day delivery
- Tightening torque, minimum:60 N.m
- Tightening torque, maximum:340 N.m
- Square drive adapter:1/2 ''
STAHLWILLE 50010010 NO 10 MANOSKOP 20-100NM TORQUE WRENCH
- stahlwille:50010010
- rubix:80031086
- ean:4018754031627
- In stock: Next day delivery
- Tightening torque, minimum:20 N.m
- Tightening torque, maximum:100 N.m
- Square drive adapter:9x12 ''
EXPERT 1/2 INCH TORQUE WRENCH 20-100NM
- expert:E100107
- rubix:2527752
- ean:3258951001073
- In stock: Next day delivery
- Tightening torque, minimum:20 N.m
- Tightening torque, maximum:100 N.m
- Square drive adapter:1/2 ''
EXPERT HVT7200 TORQUE WRENCH 200-810NM
- expert:HVT7200
- rubix:046950
- In stock: Next day delivery
- Tightening torque, minimum:200 N.m
- Tightening torque, maximum:810 N.m
- Square drive adapter:3/4 ''
EXPERT EVT600A TORQUE WRENCH 10-50 LB/FT
- expert:EVT600A
- rubix:046953
- ean:5024344009111
- In stock: Next day delivery
- Tightening torque, minimum:12 N.m
- Tightening torque, maximum:68 N.m
- Square drive adapter:1/2 ''
EXPERT EVT3000A TORQUE WRENCH 70-330 NM
- expert:EVT3000A
- rubix:046956
- ean:5024344009104
- In stock: Next day delivery
- Tightening torque, minimum:70 N.m
- Tightening torque, maximum:330 N.m
- Square drive adapter:1/2 ''
EXPERT 1/2 INCH TORQUE WRENCH 40-200NM
- expert:E100108
- rubix:2527753
- ean:3258951001080
- In stock: Next day delivery
- Tightening torque, minimum:40 N.m
- Tightening torque, maximum:200 N.m
- Square drive adapter:1/2 ''
STAHLWILLE 50181065 730N/65 TORQUE WRENCH 130-650NM 14 X 18
- stahlwille:50181065
- rubix:2018689
- manufacturer :730N/65
- ean:4018754163991
- In stock: Next day delivery
- Tightening torque, minimum:130 N.m
- Tightening torque, maximum:650 N.m
- Square drive adapter:14 x 18 ''
BAHCO 7455-100 3/8 CLICK TORQUE WRENCH 100NM
- bahco:7455-100
- rubix:2585553
- ean:7314150125111
- In stock: Next day delivery
- Tightening torque, minimum:20 N.m
- Tightening torque, maximum:100 N.m
- Square drive adapter:3/8 ''
FACOM 306U TORQUE WRENCH WITH REVERSIBLE RATCHET 1/2 INCH DRIVE A/S
- facom:S.306U
- rubix:1279020
- ean:3148517326156
- In stock: Next day delivery
- Tightening torque, minimum:3.4 N.m
- Tightening torque, maximum:28.25 N.m
- Square drive adapter:1/2 ''
"FACOM E.306A340S ELECTRONIC TORQUE WRENCH WITH RATCHET 1/2"" 17-340NM"
- facom:E.306A340S
- rubix:80992195
- ean:3148518349963
- In stock: Next day delivery
- Tightening torque, minimum:17 N.m
- Tightening torque, maximum:340 N.m
- Square drive adapter:1/2 ''
EXPERT 3/4 TORQUE WRENCH 150-750NM
- expert:E100110
- rubix:2527755
- ean:3258951001103
- In stock: Next day delivery
- Tightening torque, minimum:150 N.m
- Tightening torque, maximum:750 N.m
- Square drive adapter:3/4 ''
STAHLWILLE 730/40-QUICK 730 QUICK T WRENCH 80-400NM
- stahlwille:50184040
- rubix:207A1611
- manufacturer :730/40 QUICK
- ean:4018754268887
- In stock: Next day delivery
- Tightening torque, minimum:80 N.m
- Tightening torque, maximum:400 N.m
- Square drive adapter:14 x 18 mm ''
NORBAR 13842 TW TTI 50 1/2IN SQ. DR. 10-50 N.M/LBF.FT
- norbar torque tools:13842
- rubix:80987390
- ean:5060207566124
- Usually arrives within 14 working days
- Tightening torque, minimum:10 N.m
- Tightening torque, maximum:50 N.m
- Square drive adapter:1/2 ''



























