SEALEY STW905 TORQUE WRENCH MICROMETER STYLE 1/2INSQ DR 60-330NM

STW905 PREMIER CALIBRATED MICROMETER TORQUE WRENCH 1/2SQ DRIVE 60-330NM

See technical information
References
Sealey:STW905
Rubix:258A7099
Manufacturer :STW905
brand logo

Product details : SEALEY STW905 TORQUE WRENCH MICROMETER STYLE 1/2INSQ DR 60-330NM


• Range: 60-330Nm(44.3-243.5lb.ft).
• Flip reverse Chrome Vanadium steel ratchet head with smooth action mechanism.
• Scale graduated in Nm and lb.ft.
• Calibration tolerance in accordance with BS EN ISO 6789-1:2017.
• Wrenches are individually tested to standards with ±4% accuracy and each wrench is issued with an individually numbered test certificate.
• Aluminium knurled handle for comfort and control.
• Supplied in an EVA tray.
• Lifetime guarantee*.
• Model No. STW905

Strengths

Premier Calibrated Micrometer Torque Wrench 1/2"Sq Drive 60-330Nm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 99.96 excl. VAT
/ Each
£ 119.95 incl. VAT
  • Usually arrives within 14 working days