References
Bahco:7800TORX-E24
Rubix:401A5652
EAN:7314153011794


Technical specifications
| Square drive adapter | 1/2' vierkant (aandrijving) '' |
|---|---|
| Diameter | 27.9 mm |
| Length | 38 mm |
Documents
Product details : BAHCO 7800TORX-E24 SOCKET 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
1/2" Square Drive Sockets with TORX® Profile
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Square drive adapter | 1/2' vierkant (aandrijving) '' |
| Diameter | 27.9 mm |
| Length | 38 mm |
| Square | 25 mm |
| Diameter (inch) | 1.1 '' |
| Finishing | polished |
| Weight | 90 g |
Show UNSPSC/ECL@SS
£ 14.90 excl. VAT
/ Each
£ 17.88 incl. VAT
- Delivery usually within ( 14 ) days