JB- 3/8" 12-points inch-size sockets, thin walls
Square drive adapter | 3/8 '' |
---|---|
Diameter | 18.5 mm |
Length | 30 mm |
Logistic Weight | 34 g |
---|---|
Packaged dimensions (D x W x H) | 30x18x18 mm |
Package weight | 34 g |
Square drive adapter | 3/8 '' |
Diameter | 18.5 mm |
Length | 30 mm |
Number of sides | 12 |
Weight | 33 g |
Usually arrives within 14 working days