FACOM NJ.18A 3/8 IMPACT SOCKET 6PT 18MM
NJ.A - 3/8" 6-points metric-size impact sockets
See technical informationReferences
Facom:NJ.18A
Rubix:227A4478
EAN:3148517874053



Product details : FACOM NJ.18A 3/8 IMPACT SOCKET 6PT 18MM
NJ.A - 3/8" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x25x25 mm |
| Package weight | 63 g |
| Square drive adapter | 3/8 '' |
| Diameter | 22 mm |
| Length | 30 mm |
| Finishing | phosphate |
| Weight | 73 g |
Show UNSPSC/ECL@SS
£ 11.53 excl. VAT
/ Each
£ 13.84 incl. VAT
- Delivery usually within ( 14 ) days
