References
Bahco:7800TORX-E8
Rubix:401A5272
EAN:7314150166091

Documents
Product details : BAHCO 7800TORX-E8 SOCKET 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
1/2" Square Drive Sockets with TORX® Profile
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Length | 38 mm |
| Finishing | polished |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 12.10 excl. VAT
/ Each
£ 14.52 incl. VAT
- Delivery usually within ( 14 ) days
