STAHLWILLE 01410022 1/4 INCH DRIVE X 11/32 HEX SOCKET
40a series sockets
See technical informationSee documentsReferences
Stahlwille:01410022
Rubix:4527018
EAN:4018754001279



Documents
Product details : STAHLWILLE 01410022 1/4 INCH DRIVE X 11/32 HEX SOCKET
40a 11/32 Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x13x23 mm |
|---|---|
| Logistic Weight | 14 g |
| Square drive adapter | 1/4 '' |
| Diameter | 12.7 mm |
| Length | 23 mm |
| Finishing | chromed |
| Weight | 14 g |
Show UNSPSC/ECL@SS
£ 6.23 excl. VAT
/ Each
£ 7.48 incl. VAT
- Usually arrives within 14 working days
