Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
12W15 15/16BSW X 3/4DR IMPACT SOCKET
12W15 15/16BSW X 3/4DR IMPACT SOCKET
6-Point Socket
References
impact socket supplies:
12W15
rubix:
80057629
Technical specifications
Square drive adapter
3/4
''
Length
58
mm
Product details
Technical specifications
Product details : 12W15 15/16BSW X 3/4DR IMPACT SOCKET
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
58
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.03
excl. VAT
/
Each
£
16.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880239 1/4IN DRIVE HEX /6 POINT 5/16IN A/F SOCKETS
FACOM J.8 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 8MM
BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 27MM
GEDORE 10MMIMPACTSOCKET3/8D K 30 10
STAHLWILLE 23010027 1/2DRX 27 HEX IMPACT SOCKET
ROEBUCK 880208 3/8IN DRIVE 6 POINT 11MM SOCKET
INGERSOLL RAND IR S64M27L-PS1 27MM 1/2DR IMPACT POWER SOCKET
STAHLWILLE 03030025 1/2 INCH DRIVE X 25MM HEX SOCKET
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 9MM
GEDORE 19 21 SOCKET 1/2 HEXAGON MM
FACOM K.21HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 21MM
GEDORE 19 15 SOCKET 1/2 HEXAGON MM
STAHLWILLE 05010021 3/4 INCH DRIVE X 21MM HEX SOCKET
STAHLWILLE 02010007 3/8 INCH DRIVE X 7MM SOCKET BI-HEX
ROEBUCK 880279 1/2IN DRIVE HEX /6 POINT 1 1/4/IN A/F SOCKETS