Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 70CWRC10 10MM NAIL CLIPS 100 PACK WHITE OF
SCHNEIDER ELECTRIC 70CWRC10 10MM NAIL CLIPS 100 PACK WHITE OF
Tower Nail Clip
References
schneider electric:
70CWRC10
rubix:
234A5774
Technical specifications
Type
Tower Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 70CWRC10 10MM NAIL CLIPS 100 PACK WHITE OF
Strengths
•For use in wood, compressed board and mortar
Manufactured from material which combines strength and elasticity
Applications
Wood;Compressed Board;Mortar
Technical specifications
Attributes
Type
Tower Nail Clip
Model
70C
Material
Polypropylene (Clip);Hardened Steel Electroplated (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.80
excl. VAT
/
Each
£
10.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ZEROBURN FSZ50 TRUNKING CLIP UP TO 50MM - QTY (L)20 MM X (H)30 MM X (W
NIGLON GS3 GROMMET STRIP 2.1-3.0MMX20M
TAMLEX LPL 2M PLASTIC LID WHITE (L)2 M X (W)50 MM 2M
CABLOFIL MRFAR100PG 100MM ADJUSTABLE RISER (L)554 MM X (W)100 MM X (D)
WALTHER 130 32A 3P+N+E 415V WALL SOCKET (H)155 MM X (W)82 MM X (D)105
NIGLON PGB32 32MM BLIND GROMMETS (DIA)32 MM
FLEXICON FPYE-CP25B NYLON LW 10M FPAL25B & 10 X FLK25-M25B L (L)10 M X
FILOFORM SEALS CM4+C CTL BS6910 JOINT C/W EARTH BOND+CONNECTO (L)547 M
DETA ELECTRICAL DB165 2 GANG 35MM METAL BOX FLUSH (H)72 MM X (W)132 MM
ENGEX ACCESSORIES 631105 CT95M10 CRIMP-PAK COPPER TUBE TERMINAL (L)58
BRITCLIP EP59030000 HSC1 BAG 25 SUSPENSION CLIP (DIA)50.8 MM X (H)34.9
PERMAPLUG ELS132W 2 GANG TRAILING SOCKET WITH NEON WHITE (L)164 MM X (
NIGLON FB25 25MM FEMALE BUSH
NIGLON FB32 32MM FEMALE BUSH
TAMLEX TB213 GUSSET BASE PLATE BRACKET TAMSTRUT