TAMLEX LPL 2M PLASTIC LID WHITE (L)2 M X (W)50 MM 2M
Lighting Trunking
See technical informationSee documentsReferences
Tamlex:LPL
Rubix:234A6866

Documents
Product details : TAMLEX LPL 2M PLASTIC LID WHITE (L)2 M X (W)50 MM 2M
2m Plastic Lid White (L)2 m x (W)50 mm
Technical specifications
Attributes
| Type | plastic lid |
|---|---|
| Model | lpl |
| Material | pvc plastic extrusion |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
