Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 70CWRC14 14MM NAIL CLIPS 50 PACK WHITE OF
SCHNEIDER ELECTRIC 70CWRC14 14MM NAIL CLIPS 50 PACK WHITE OF
Tower Nail Clip
References
schneider electric:
70CWRC14
rubix:
234A5775
Technical specifications
Type
Tower Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 70CWRC14 14MM NAIL CLIPS 50 PACK WHITE OF
Strengths
•For use in wood, compressed board and mortar
Manufactured from material which combines strength and elasticity
Applications
Wood;Compressed Board;Mortar
Technical specifications
Attributes
Type
Tower Nail Clip
Model
70C
Material
Polypropylene (Clip);Hardened Steel Electroplated (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.93
excl. VAT
/
Each
£
11.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TAMLEX PMF100-FTC 100X25MM DEEP FLAT TEE WITH COUPLERS (W)100 MM X (D)
NIGLON SDCC58 EARTH ROD CLAMP
F4P (FIRST FOR PERFORMANCE) F4PHSP190100 HEATSHRINK PACK 19.0 - 10.0MM
EMITEX EM03.003 2M CAT5E UTP BOOTED PATCH LEAD GREY (L)2 M
TAMLEX BT/LB200 200MM FASTCONNECT L SHAPE SUPPORT BRACK (H)155 MM X (W
ROBSON PRODUCTS SLBLU4R BLUE SLEEVING 4MM ON A REEL (L)100 M X (DIA)4
BRITCLIP EP52022404 CR219 BAG 25 2-4MM SNAP CLIP PACK OF 25
TAMLEX SPC25 25MM GALV CONDUIT (L)3.75 M X (DIA)25 MM X (H)25 MM X (W)
MENNEKES 5604506G 32A 5P 400V IN/LCK SOCKET
MENNEKES 910393 2 GANG SOCKET IP67 16A 3P 110V
TAMLEX TC103-45 450MM CANTILEVER ARM (L)450 MM
TAMLEX BT/CB300 300MM FASTCONNECT C SUPPORT BRACKET (H)215 MM X (W)370
NIGLON SC32G 32MM COUPLERS GALVANISED
SCOLMORE INTERNATIONAL LIMITED CL011 10AX 1 GANG 2 WAY PLATE SWITCH M/
MARLANVIL 001 65 X 35 PLASTIC ENCLOSURE ROUND (DIA)65 MM X (D)35 MM