MARLANVIL 001 65 X 35 PLASTIC ENCLOSURE ROUND (DIA)65 MM X (D)35 MM
Accessory for cable Marlanvil
See technical informationReferences
Marlanvil:001
Rubix:234A8239


Technical specifications
| Type | marlanvil 001 65 x 35 plastic enclosure round (dia)65 mm x (d)35 mm |
|---|
Product details : MARLANVIL 001 65 X 35 PLASTIC ENCLOSURE ROUND (DIA)65 MM X (D)35 MM
65 X 35 Plastic Enclosure Round (Dia)65 mm x (D)35 mm
Technical specifications
Attributes
| Type | marlanvil 001 65 x 35 plastic enclosure round (dia)65 mm x (d)35 mm |
|---|---|
| Material | abs/pvc |
Show UNSPSC/ECL@SS
£ 3.36 excl. VAT
/ Each
£ 4.03 incl. VAT
- Delivery usually within ( 3 ) days