SKF NA 2204.2RS TRACK ROLLER BEARING

Track roller NA

See technical information
References
SKF:NA 2204.2RS
Rubix:229A3729
Manufacturer :12659
EAN:7316577011954
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter47 mm
Width18 mm
See all Specifications

Product details : SKF NA 2204.2RS TRACK ROLLER BEARING


Support rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a single row needle roller bearing with an inner ring and have a thick-walled outer ring with a crowned running surface. They are supplied sealed and are ready-to-mount. The inner ring contains a lubrication hole to facilitate relubrication. The inner ring can be mounted separately from the outer ring and roller and cage assembly.

Strengths

- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x47x47 mm
Logistic Weight174 g
Inner diameter20 mm
Outer diameter47 mm
Width18 mm
Sealingtwo rubber seals
Bearing Clearancecn
Seriesna22
Basic dynamic load, radial - Cr19400 N
Basic static load, radial - C0r22400 N
Show UNSPSC/ECL@SS
£ 60.12 excl. VAT
/ Each
£ 72.14 incl. VAT
  • Delivery usually within ( 3 ) days