NTN - Needle Roller Bearing - NA2208LL/3AS
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 80x80x23 mm |
---|---|
Logistic Weight | 648 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 23 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NA2200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 55000 N |
Basic dynamic load, radial - Cr | 28400 N |
Usually arrives within 14 working days