INA Profile roller LFR50
Inner diameter | 5 mm |
---|---|
Outer diameter | 17 mm |
Width | 8 mm |
Inner diameter | 5 mm |
---|---|
Outer diameter | 17 mm |
Width | 8 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | LFR50 |
Basic static load, radial - C0r | 920 N |
Basic dynamic load, radial - Cr | 1630 N |
In stock: Next day delivery