Track roller NA
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x52x52 mm |
---|---|
Logistic Weight | 195,2 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NA22 |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 27500 N |
Basic dynamic load, radial - Cr | 21600 N |
Usually arrives within 14 working days